Motion
48650410
4" Wide, 15 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 425°F Thermostat Rating
MI ITEM #11743027
MFR #48650410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Wide, 15 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 425°F Thermostat Rating
MI ITEM #11743027
MFR #48650410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48650410 48650410 4"WD 15G 700W 120V WRA

Specifications

  • Voltage
    120 V
  • Capacity
    15 gal (US)
  • Drum Material
    Plastic/Metal
  • Heater Type
    Wrap-Around Drum Heater w/ Thermostat
  • Maximum Temperature
    425 °F
  • Minimum Temperature
    70 °F
  • Wattage
    700 W
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought