Motion
48650469
9-1/2" Wide, 5 Gallon Wrap-Around Drum Heater;120 Volt, 70°F to 190°F Thermostat Rating
MI ITEM #11743032
MFR #48650469
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-1/2" Wide, 5 Gallon Wrap-Around Drum Heater;120 Volt, 70°F to 190°F Thermostat Rating
MI ITEM #11743032
MFR #48650469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48650469 48650469 9-1/2"W 5G 1000W 120V

Specifications

  • Voltage
    120 V
  • Capacity
    5 gal (US)
  • Drum Material
    Metal
  • Heater Type
    Wrap-Around Drum Heater
  • Maximum Temperature
    190 °F
  • Minimum Temperature
    70 °F
  • Wattage
    1,000 W
  • Width
    9-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought