1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
48656870
#0 to #12" Tap Guide 6-1/2" Long, 3/8" Shank Diam, 1" Handle Diam
MI ITEM #
11743034
MFR #
48656870
List Price
$78.72
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 48656870
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
48656870
#0 to #12" Tap Guide 6-1/2" Long, 3/8" Shank Diam, 1" Handle Diam
MI ITEM #
11743034
MFR #
48656870
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$78.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48656870 48656870 0-12 CAPACITY MACHINE
Specifications
Handle Diameter
1 in
Maximum Tap Size
#12 in
Minimum Tap Size
#0 in
Overall Length
6-1/2 in
Shank Diameter
3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought