1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
48661961
1" Wide Stainless Steel Putty Knife Stiff, Nylon Handle, 7.68" OAL
MI ITEM #
11743036
MFR #
48661961
Price
$11.90
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Putty Knives and Scrapers
Value Collection 48661961
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
48661961
1" Wide Stainless Steel Putty Knife Stiff, Nylon Handle, 7.68" OAL
MI ITEM #
11743036
MFR #
48661961
Mfr description
48661961 48661961 1"(25MM) STIFF PUTTY K
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.90
/each
Add to Cart
Specifications
Dimensions
Blade Width
1 in
Overall Length
7.6800 in
Details
Blade Material
Stainless Steel
Handle Material
Nylon
PSC Code
5110
Type
Putty Knife
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items