1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
48661987
1-1/4" Wide Stainless Steel Putty Knife Stiff, Nylon Handle, 7.68" OAL
MI ITEM #
11743037
MFR #
48661987
List Price
$8.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Putty Knives and Scrapers
Value Collection 48661987
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
48661987
1-1/4" Wide Stainless Steel Putty Knife Stiff, Nylon Handle, 7.68" OAL
MI ITEM #
11743037
MFR #
48661987
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$8.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48661987 48661987 1-1/4"(32MM) STIFF PUT
Specifications
Blade Width
1-1/4 in
Blade Material
Stainless Steel
Handle Material
Nylon
Overall Length
7.6800 in
PSC Code
5110
Type
Putty Knife
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought