Motion
48662027
1-1/2" Wide Chisel Edge Blade Stainless Steel Putty Knife Nylon Handle, 7.68" OAL
Mi Item #11743038
MFR #48662027
Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Wide Chisel Edge Blade Stainless Steel Putty Knife Nylon Handle, 7.68" OAL
Mi Item #11743038
MFR #48662027

Mfr description
48662027 48662027 1-1/2"(38MM) CHISEL PU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.75/each

Specifications

Dimensions

  • Blade Width
    1-1/2 in
  • Overall Length
    7.6800 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Chisel Edge
  • Handle Material
    Nylon
  • PSC Code
    5110
  • Type
    Putty Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)