Motion
48688345
208, 230/460 Volt, 3 Phase, 3 HP, Self Priming Pump 2 Inch Inlet, 150 Max GPM, TEFC Motor, Polyester Housing and Impeller, Carbon Ceramic Seal
MI ITEM #11743041
MFR #48688345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
208, 230/460 Volt, 3 Phase, 3 HP, Self Priming Pump 2 Inch Inlet, 150 Max GPM, TEFC Motor, Polyester Housing and Impeller, Carbon Ceramic Seal
MI ITEM #11743041
MFR #48688345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48688345 48688345 2" SE 3HP 3PHASE SER S

Specifications

  • Horsepower
    3
  • Housing Material
    Polyester
  • Impeller Material
    Polyester
  • Inlet size
    2
  • Input Voltage
    208/230/460
  • Maximum Flow Rate
    150.00 gpm
  • Motor Type
    TEFC
  • Phase
    3
  • Seal Material
    Carbon-Ceramic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text