Motion
48688352
208, 230/460 Volt, 3 Phase, 5 HP, Self Priming Pump 2 Inch Inlet, 195 Max GPM, TEFC Motor, Polyester Housing and Impeller, Carbon Ceramic Seal
MI ITEM #11743042
MFR #48688352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
208, 230/460 Volt, 3 Phase, 5 HP, Self Priming Pump 2 Inch Inlet, 195 Max GPM, TEFC Motor, Polyester Housing and Impeller, Carbon Ceramic Seal
MI ITEM #11743042
MFR #48688352

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48688352 48688352 2" SE 5HP 3PHASE SER S

Specifications

  • Horsepower
    5
  • Housing Material
    Polyester
  • Impeller Material
    Polyester
  • Inlet size
    2
  • Input Voltage
    208/230/460
  • Maximum Flow Rate
    195.00 gpm
  • Motor Type
    TEFC
  • Phase
    3
  • Seal Material
    Carbon-Ceramic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought