Motion
48688386
115/230 Volt, 1 Phase, 1 HP, Self Priming Pump 70 Max GPM, TEFC Motor, Noryl Housing and Impeller, Carbon Ceramic Seal
MI ITEM #11743045
MFR #48688386
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
115/230 Volt, 1 Phase, 1 HP, Self Priming Pump 70 Max GPM, TEFC Motor, Noryl Housing and Impeller, Carbon Ceramic Seal
MI ITEM #11743045
MFR #48688386

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48688386 48688386 2" GNOK 1HP 1PHASE SER

Specifications

  • Horsepower
    1
  • Housing Material
    Noryl
  • Impeller Material
    Noryl
  • Maximum Flow Rate
    70.00 gpm
  • Motor Type
    TEFC
  • Phase
    1
  • Seal Material
    Carbon-Ceramic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text