Motion
48763049
3/8" Pin Diam, 3" OAL, Standard Clevis Pin; 5/32" Hole, 2-27/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11743052
MFR #48763049
List Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pin Diam, 3" OAL, Standard Clevis Pin; 5/32" Hole, 2-27/32" Usable Length, Uncoated Stainless Steel
MI ITEM #11743052
MFR #48763049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.88/each for your price

Overview

Mfr description
48763049 48763049 3/8 X 3" 18-8 SS CLEVI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft.

Specifications

  • Type
    Standard
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Hole Size
    5/32 in
  • Maximum Usable Length
    2-27/32 in
  • Number Of Holes
    1
  • Overall Length
    3 in
  • Pin Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text