Motion
48775613
7/8-9, 2" Thread Length, 1" Slot Width, Uncoated, Steel T Slot Bolt - 6" Length Under Head, Grade C-1045, 5, 1-3/4" Head Width x 5/8" Head Height
MI ITEM #11743054
MFR #48775613
List Price$46.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9, 2" Thread Length, 1" Slot Width, Uncoated, Steel T Slot Bolt - 6" Length Under Head, Grade C-1045, 5, 1-3/4" Head Width x 5/8" Head Height
MI ITEM #11743054
MFR #48775613

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.73/each for your price

Overview

Mfr description
48775613 48775613 1" 7/8"-9 X 6" T-SLOT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Type
    T-Slot Bolt
  • Thread Size
    7/8-9
  • Slot Width
    1 in
  • Head Height
    5/8 in
  • Head Width
    1-3/4 in
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Length Under Head
    6 in
  • Material Grade
    C-1045, Grade 5
  • Thread Fit Class
    Class 3
  • Thread Length
    2 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought