Motion
50876051
15 Drawer, Red Steel Roller Cabinet Combo 18-3/8" Deep x 41" High x 41" Wide
Mi Item #11743060
MFR #50876051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Drawer, Red Steel Roller Cabinet Combo 18-3/8" Deep x 41" High x 41" Wide
Mi Item #11743060
MFR #50876051

Mfr description
50876051 50876051 41" 15 & 11 DRW RED WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    18-3/8 in
  • Height
    41 in
  • Height Range
    36 -59.9 in
  • Width
    41 in
  • Width Range
    36" - 47.9"

Details

  • Color
    Red
  • Depth Range
    18" and Deeper
  • Drawers Range
    10 - 15 Drawers
  • Includes
    Includes 41" 11 Drawer Red WorkSmart Top Tool Chest
  • Material
    Steel
  • Number Of Drawers
    15
  • Number Of Shelves
    0
  • Type
    Roller Cabinet Combo
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)