Motion
51035343
1/4" ID x 1/2" OD, 4,400 Working psi, Black Thermoplastic Polyurethane Sewer Hose;50' Long, -40 to 160°F
MI ITEM #11743069
MFR #51035343
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" ID x 1/2" OD, 4,400 Working psi, Black Thermoplastic Polyurethane Sewer Hose;50' Long, -40 to 160°F
MI ITEM #11743069
MFR #51035343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51035343 51035343 1/4"X50' 4400PSI SEWER

Specifications

  • Material
    Thermoplastic Polyurethane
  • Working Pressure
    4,400.00 psi
  • ManufacturerName (description attribute)
    Value Collection
  • Color
    Black
  • Length
    50 ft
  • Outside Diameter
    1/2 in
  • Maximum Temperature
    160 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text