Motion
51270338
1/2 Carat Single Point - 3/8" Shank Diam, 3" Shank Length, 1 Stone
MI ITEM #11743078
MFR #51270338
List Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Carat Single Point - 3/8" Shank Diam, 3" Shank Length, 1 Stone
MI ITEM #11743078
MFR #51270338

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.25/each for your price

Overview

Mfr description
51270338 51270338 1/2X3/8X3 SNGL PT DIAM
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Carat Size
    1/2
  • Shank Length
    3 in
  • Shank Diameter
    3/8 in
  • Resettability
    Nonresettable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text