1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
51270379
1 Carat Single Point - 7/16" Shank Diam, 3" Shank Length, 1 Stone
Mi Item #
11743080
MFR #
51270379
Price
$38.85
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Diamond Dressers
Value Collection 51270379
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
51270379
1 Carat Single Point - 7/16" Shank Diam, 3" Shank Length, 1 Stone
Mi Item #
11743080
MFR #
51270379
Mfr description
51270379 51270379 1/X7/16X3 SNGL PT DIAM
Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$38
.85
/each
Add to Cart
Specifications
Dimensions
Carat Size
1
Shank Diameter
7/16 in
Shank Length
3 in
Details
Point Type
Single Point
Resettability
Nonresettable
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items