1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
51331395
Drain Cocks & Shutoff Valve - 1/4 Thread Size, 200 psi Max Working Pressure, Brass Material
MI ITEM #
11743084
MFR #
51331395
List Price
$4.10
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 51331395
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
51331395
Drain Cocks & Shutoff Valve - 1/4 Thread Size, 200 psi Max Working Pressure, Brass Material
MI ITEM #
11743084
MFR #
51331395
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$4.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
51331395 51331395 1/4" NPT JUPITER DRAIN
Specifications
Thread Size
1/4
Maximum Working Pressure
200 psi
Material
Brass
Maximum Temperature
250 °F
Type
Wing Nut Valve
Handle Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought