Motion
51331411
Drain Cocks & Shutoff Valve - 1/2 Thread Size, 200 psi Max Working Pressure, Brass Material
Mi Item #11743086
MFR #51331411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drain Cocks & Shutoff Valve - 1/2 Thread Size, 200 psi Max Working Pressure, Brass Material
Mi Item #11743086
MFR #51331411

Mfr description
51331411 51331411 1/2" NPT JUPITER DRAIN
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/2

Details

  • Handle Material
    Steel
  • Material
    Brass
  • Maximum Temperature
    250 °F
  • Maximum Working Pressure
    200 psi
  • Type
    Wing Nut Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)