1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
51331437
Drain Cocks & Shutoff Valve - 1/4 Thread Size, 200 psi Max Working Pressure
Mi Item #
11743088
MFR #
51331437
Price
$4.05
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 51331437
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
51331437
Drain Cocks & Shutoff Valve - 1/4 Thread Size, 200 psi Max Working Pressure
Mi Item #
11743088
MFR #
51331437
Mfr description
51331437 51331437 1/4" NPT THUMBSCREW JU
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.05
/each
Add to Cart
Specifications
Dimensions
Thread Size
1/4
Details
Handle Material
Brass
Maximum Temperature
250 °F
Maximum Working Pressure
200 psi
Type
Thumb-Screw Valve
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items