Motion
51374049
20 Ton Capacity Screw Jack - 16" to 25" High, 2" Screw Length
Mi Item #11743090
MFR #51374049
Price$429.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Ton Capacity Screw Jack - 16" to 25" High, 2" Screw Length
Mi Item #11743090
MFR #51374049

Mfr description
51374049 51374049 20 TON PROSOURCE HI-CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$429.58/each

Specifications

Dimensions

  • Base Diameter
    6-7/8 in
  • Maximum Height
    25 in
  • Minimum Height
    16 in

Details

  • Load Capacity
    20 ton
  • Product Type
    Bottle Jacks
  • Screw
    2
  • Type
    Screw Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)