Motion
51374056
25 Ton Capacity Screw Jack - 16-1/2" to 26" High, 2" Screw Length
MI ITEM #11743091
MFR #51374056
Price$514.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Ton Capacity Screw Jack - 16-1/2" to 26" High, 2" Screw Length
MI ITEM #11743091
MFR #51374056

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$514.00/each

Specifications

Dimensions

  • Base Diameter
    8 in
  • Maximum Height
    26 in
  • Minimum Height
    16-1/2 in

Details

  • Load Capacity
    25 ton
  • Product Type
    Bottle Jacks
  • Screw
    2
  • Type
    Screw Jack

Overview

Mfr description
51374056 51374056 25 TON PROSOURCE HI-CA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought