Motion
51374098
2 Ton Capacity Side Pump Bottle Jack - 7-1/8" to 13-3/4" High, 4-5/8" Piston Stroke, 2" Screw Length, 1/2" Screw Diam, 0.86" Plunger Diam, 3-3/4" Long x 3-5/8" Wide Base
MI ITEM #11743092
MFR #51374098
Price$85.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Ton Capacity Side Pump Bottle Jack - 7-1/8" to 13-3/4" High, 4-5/8" Piston Stroke, 2" Screw Length, 1/2" Screw Diam, 0.86" Plunger Diam, 3-3/4" Long x 3-5/8" Wide Base
MI ITEM #11743092
MFR #51374098

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.20/each

Specifications

Dimensions

  • Base Length
    3-3/4 in
  • Base Width
    3-5/8 in
  • Maximum Height
    13-3/4 in
  • Minimum Height
    7-1/8 in
  • Plunger Diameter
    0.8600 in
  • Screw Diameter
    1/2 in
  • Stroke
    4-5/8 in

Details

  • Load Capacity
    2 ton
  • Product Type
    Bottle Jacks
  • Screw
    2
  • Type
    Side Pump Bottle Jack

Overview

Mfr description
51374098 51374098 2 TON HYD SIDE PUMP PR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought