Motion
51374106
6 Ton Capacity Side Pump Bottle Jack - 8-1/2" to 16-5/8" High, 5-1/4" Piston Stroke, 2-7/8" Screw Length, 13/16" Screw Diam, 1.3" Plunger Diam, 4-3/8" Long x 4" Wide Base
MI ITEM #11743093
MFR #51374106
Price$122.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Ton Capacity Side Pump Bottle Jack - 8-1/2" to 16-5/8" High, 5-1/4" Piston Stroke, 2-7/8" Screw Length, 13/16" Screw Diam, 1.3" Plunger Diam, 4-3/8" Long x 4" Wide Base
MI ITEM #11743093
MFR #51374106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.35/each

Specifications

Dimensions

  • Base Length
    4-3/8 in
  • Base Width
    4 in
  • Maximum Height
    16-5/8 in
  • Minimum Height
    8-1/2 in
  • Plunger Diameter
    1.3000 in
  • Screw Diameter
    13/16 in
  • Stroke
    5-1/4 in

Details

  • Load Capacity
    6 ton
  • Product Type
    Bottle Jacks
  • Screw
    2-7/8
  • Type
    Side Pump Bottle Jack

Overview

Mfr description
51374106 51374106 6 TON HYD SIDE PUMP PR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought