Motion
51374114
12 Ton Capacity Side Pump Bottle Jack - 9-1/2" to 18-5/8" High, 6" Piston Stroke, 3-1/8" Screw Length, 1-3/16" Screw Diam, 1.73" Plunger Diam, 5-1/4" Long x 5-1/8" Wide Base
Mi Item #11743094
MFR #51374114
Price$175.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Ton Capacity Side Pump Bottle Jack - 9-1/2" to 18-5/8" High, 6" Piston Stroke, 3-1/8" Screw Length, 1-3/16" Screw Diam, 1.73" Plunger Diam, 5-1/4" Long x 5-1/8" Wide Base
Mi Item #11743094
MFR #51374114

Mfr description
51374114 51374114 12 TON HYD SIDE PUMP P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.75/each

Specifications

Dimensions

  • Base Length
    5-1/4 in
  • Base Width
    5-1/8 in
  • Maximum Height
    18-5/8 in
  • Minimum Height
    9-1/2 in
  • Plunger Diameter
    1.7300 in
  • Screw Diameter
    1-3/16 in
  • Stroke
    6 in

Details

  • Load Capacity
    12 ton
  • Product Type
    Bottle Jacks
  • Screw
    3-1/8
  • Type
    Side Pump Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)