Motion
51374122
12 Ton Capacity Side Pump Bottle Jack - 7-1/4" to 10-5/8" High, 3" Piston Stroke, 1-5/8" Screw Length, 1-3/16" Screw Diam, 1.73" Plunger Diam, 5-1/4" Long x 5-1/8" Wide Base
MI ITEM #11743095
MFR #51374122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Ton Capacity Side Pump Bottle Jack - 7-1/4" to 10-5/8" High, 3" Piston Stroke, 1-5/8" Screw Length, 1-3/16" Screw Diam, 1.73" Plunger Diam, 5-1/4" Long x 5-1/8" Wide Base
MI ITEM #11743095
MFR #51374122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51374122 51374122 12T HYD SHORT SIDEPUMP

Specifications

  • Load Capacity
    12 ton
  • Stroke
    3 in
  • Base Length
    5-1/4 in
  • Base Width
    5-1/8 in
  • Maximum Height
    10-5/8 in
  • Minimum Height
    7-1/4 in
  • Plunger Diameter
    1.7300 in
  • Screw
    1-5/8
  • Screw Diameter
    1-3/16 in
  • Type
    Side Pump Bottle Jack
  • Product Type
    Bottle Jacks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text