Motion
51374130
20 Ton Capacity Side Pump Bottle Jack - 9-1/2" to 18-5/8" High, 6" Piston Stroke, 3-1/8" Screw Length, 1-1/2" Screw Diam, 2.2" Plunger Diam, 6-1/4" Long x 5-7/8" Wide Base
Mi Item #11743096
MFR #51374130
Price$192.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Ton Capacity Side Pump Bottle Jack - 9-1/2" to 18-5/8" High, 6" Piston Stroke, 3-1/8" Screw Length, 1-1/2" Screw Diam, 2.2" Plunger Diam, 6-1/4" Long x 5-7/8" Wide Base
Mi Item #11743096
MFR #51374130

Mfr description
51374130 51374130 20 TON HYD SIDE PUMP P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.50/each

Specifications

Dimensions

  • Base Length
    6-1/4 in
  • Base Width
    5-7/8 in
  • Maximum Height
    18-5/8 in
  • Minimum Height
    9-1/2 in
  • Plunger Diameter
    2.2000 in
  • Screw Diameter
    1-1/2 in
  • Stroke
    6 in

Details

  • Load Capacity
    20 ton
  • Product Type
    Bottle Jacks
  • Screw
    3-1/8
  • Type
    Side Pump Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)