Motion
51374148
20 Ton Capacity Side Pump Bottle Jack - 7-1/2" to 11-1/4" High, 3-1/8" Piston Stroke, 1-5/8" Screw Length, 1-1/2" Screw Diam, 2.2" Plunger Diam, 6-1/4" Long x 5-7/8" Wide Base
MI ITEM #11743097
MFR #51374148
Price$203.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Ton Capacity Side Pump Bottle Jack - 7-1/2" to 11-1/4" High, 3-1/8" Piston Stroke, 1-5/8" Screw Length, 1-1/2" Screw Diam, 2.2" Plunger Diam, 6-1/4" Long x 5-7/8" Wide Base
MI ITEM #11743097
MFR #51374148

Mfr description
51374148 51374148 20T HYD SHORT SIDEPUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.93/each

Specifications

Dimensions

  • Base Length
    6-1/4 in
  • Base Width
    5-7/8 in
  • Maximum Height
    11-1/4 in
  • Minimum Height
    7-1/2 in
  • Plunger Diameter
    2.2000 in
  • Screw Diameter
    1-1/2 in
  • Stroke
    3-1/8 in

Details

  • Load Capacity
    20 ton
  • Product Type
    Bottle Jacks
  • Screw
    1-5/8
  • Type
    Side Pump Bottle Jack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)