Motion
51374155
12 Ton Load Capacity Ratcheting Jack Stand - 17-1/2 to 27-1/2 Inch High, 12 Inch Base Diameter x 12 Inch Long x 10-5/8 Inch Wide Chassis
MI ITEM #11743098
MFR #51374155
Price$473.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Ton Load Capacity Ratcheting Jack Stand - 17-1/2 to 27-1/2 Inch High, 12 Inch Base Diameter x 12 Inch Long x 10-5/8 Inch Wide Chassis
MI ITEM #11743098
MFR #51374155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$473.28/each

Specifications

Dimensions

  • Base Length
    10-3/4 in
  • Base Width
    12 in
  • Maximum Height
    27-1/2 in
  • Minimum Height
    17-1/2 in
  • Saddle Length
    12 in
  • Saddle Width
    10-5/8 in

Details

  • Load Capacity
    12 ton
  • Type
    Ratcheting Jack Stand

Overview

Mfr description
51374155 51374155 12 TON 1/PAIR PROSOURC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought