1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
51374163
3 Ton Load Capacity Ratcheting Jack Stand - 11-1/2 to 17 Inch High, 6-3/4 Inch Base Diameter x 6-3/4 Inch Long x 7-3/4 Inch Wide Chassis
Mi Item #
11743099
MFR #
51374163
Price
$137.40
/each
Qty
Add to Cart
Previous Page
Home
Safety
Confined Space Equipment
Tripods, Bases and Booms
Value Collection 51374163
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
51374163
3 Ton Load Capacity Ratcheting Jack Stand - 11-1/2 to 17 Inch High, 6-3/4 Inch Base Diameter x 6-3/4 Inch Long x 7-3/4 Inch Wide Chassis
Mi Item #
11743099
MFR #
51374163
Mfr description
51374163 51374163 3 TON 1/PAIR PROSOURCE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$137
.40
/each
Add to Cart
Specifications
Dimensions
Base Length
7-3/4 in
Base Width
6-3/4 in
Maximum Height
17 in
Minimum Height
11-1/2 in
Saddle Length
6-3/4 in
Saddle Width
7-3/4 in
Details
Load Capacity
3 ton
Type
Ratcheting Jack Stand
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items