1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
51380251
Dock Bumpers & Trailer Jacks
MI ITEM #
11743102
MFR #
51380251
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 51380251
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
51380251
Dock Bumpers & Trailer Jacks
MI ITEM #
11743102
MFR #
51380251
Mfr description
51380251 51380251 12X2"EXTRUDE HALF-OVAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Hole Size
0.3900 in
Height
2 in
Projection
2 in
Width
12 in
Details
Material
Synthetic Rubber
Type
Extruded Half-Oval Fender Bumper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items