Motion
51380269
Dock Bumpers & Trailer Jacks
Mi Item #11743103
MFR #51380269
Price$48.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dock Bumpers & Trailer Jacks
Mi Item #11743103
MFR #51380269

Mfr description
51380269 51380269 36X2"EXTRUDE HALF-OVAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.88/each

Specifications

Dimensions

  • Bolt Hole Size
    0.3900 in
  • Height
    2 in
  • Projection
    2 in
  • Width
    36 in

Details

  • Material
    Synthetic Rubber
  • Type
    Extruded Half-Oval Fender Bumper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)