Motion
51380277
Dock Bumpers & Trailer Jacks
Mi Item #11743104
MFR #51380277
Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dock Bumpers & Trailer Jacks
Mi Item #11743104
MFR #51380277

Mfr description
51380277 51380277 12X4.5"EXTRUDE HLF-OVL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.03/each

Specifications

Dimensions

  • Bolt Hole Size
    0.8900 in
  • Height
    4 in
  • Projection
    4 in
  • Width
    12 in

Details

  • Material
    Synthetic Rubber
  • Type
    Extruded Half-Oval Fender Bumper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)