Motion
51380293
Dock Bumpers & Trailer Jacks
MI ITEM #11743106
MFR #51380293
Price$116.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dock Bumpers & Trailer Jacks
MI ITEM #11743106
MFR #51380293

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.85/each

Specifications

Dimensions

  • Bolt Hole Size
    0.8900 in
  • Height
    4 in
  • Projection
    4 in
  • Width
    36 in

Details

  • Material
    Synthetic Rubber
  • Type
    Extruded Half-Oval Fender Bumper

Overview

Mfr description
51380293 51380293 36X4.5"EXTRUDE HLF-OVL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought