Motion
51380491
Single Scissor Pallet Puller: 5-1/2 Inch Jaw Opening, 2-3/4 Inch Jaw Height, 30 Inch Long Chain, 2,000 Lbs. Load Limit
Mi Item #11743109
MFR #51380491
Price$186.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Scissor Pallet Puller: 5-1/2 Inch Jaw Opening, 2-3/4 Inch Jaw Height, 30 Inch Long Chain, 2,000 Lbs. Load Limit
Mi Item #11743109
MFR #51380491

Mfr description
51380491 51380491 SINGLE SCISSOR WORKSMA
  • Steel is used for general purpose applications and has a high tensile strength
  • It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.50/each

Specifications

Dimensions

  • Chain Length
    30 in
  • Jaw Height
    2-3/4 in

Details

  • Additional Details
    Single Scissors
  • Jaw Opening Capacity
    5-1/2 in
  • Load Capacity
    2,000 lbs
  • Material
    Steel
  • Type
    Scissors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)