1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
51380509
Double Scissor Pallet Puller: 4-1/2 Inch Jaw Opening, 2-3/4 Inch Jaw Height, 30 Inch Long Chain, 2,000 Lbs. Load Limit
MI ITEM #
11743110
MFR #
51380509
Price
$243.33
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 51380509
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
51380509
Double Scissor Pallet Puller: 4-1/2 Inch Jaw Opening, 2-3/4 Inch Jaw Height, 30 Inch Long Chain, 2,000 Lbs. Load Limit
MI ITEM #
11743110
MFR #
51380509
Mfr description
51380509 51380509 DOUBLE SCISSOR WORKSMA
Steel is used for general purpose applications and has a high tensile strength
It is heavier than aluminum.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$243
.33
/each
Add to Cart
Specifications
Dimensions
Chain Length
30 in
Jaw Height
2-3/4 in
Details
Additional Details
Double Scissors
Jaw Opening Capacity
4-1/2 in
Load Capacity
2,000 lbs
Material
Steel
Type
Scissors
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items