Motion
51380517
Low Profile Pallet Puller: 4-1/2 Inch Jaw Opening, 1-3/4 Inch Jaw Height, 30 Inch Long Chain, 2,000 Lbs. Load Limit
MI ITEM #11743111
MFR #51380517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Pallet Puller: 4-1/2 Inch Jaw Opening, 1-3/4 Inch Jaw Height, 30 Inch Long Chain, 2,000 Lbs. Load Limit
MI ITEM #11743111
MFR #51380517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51380517 51380517 LOW PROFILE WORKSMART
  • Steel is used for general purpose applications and has a high tensile strength
  • It is heavier than aluminum.

Specifications

  • Chain Length
    30 in
  • Jaw Height
    1-3/4 in
  • Jaw Opening Capacity
    4-1/2 in
  • Load Capacity
    2,000 lbs
  • Material
    Steel
  • Type
    Pallet Puller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text