Motion
51380665
8-3/4" Wide x 8-1/2" High x 7-1/2" Deep, Steel Wheel Chock - Type G
MI ITEM #11743112
MFR #51380665
Price$119.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-3/4" Wide x 8-1/2" High x 7-1/2" Deep, Steel Wheel Chock - Type G
MI ITEM #11743112
MFR #51380665

Mfr description
51380665 51380665 8-3/4X7-1/2X8-1/4" WOR
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.05/each

Specifications

Dimensions

  • Depth
    7-1/2 in

Details

  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)