Motion
51380681
6" Wide x 8-1/2" High x 17" Deep, Steel Wheel Chock - Type I
MI ITEM #11743114
MFR #51380681
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Wide x 8-1/2" High x 17" Deep, Steel Wheel Chock - Type I
MI ITEM #11743114
MFR #51380681

Mfr description
51380681 51380681 6X17X8-1/2" WORKSMART
  • Steel is used for general purpose applications and has a high tensile strength. It is heavier than aluminum
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    17 in

Details

  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)