Motion
51380699
9-21/32" Wide x 7-31/64" High x 7-3/32" Deep, Rubber Wheel Chock - Type E
Mi Item #11743115
MFR #51380699
Price$31.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-21/32" Wide x 7-31/64" High x 7-3/32" Deep, Rubber Wheel Chock - Type E
Mi Item #11743115
MFR #51380699

Mfr description
51380699 51380699 7X10X8" RBR WHEEL CHOC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.08/each

Specifications

Dimensions

  • Depth
    7-3/32 in

Details

  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)