Motion
51380707
6" Wide x 6" High x 10" Deep, Rubber Wheel Chock - Type B, Complete with Cadmium Plated Eyebolt
Mi Item #11743116
MFR #51380707
Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Wide x 6" High x 10" Deep, Rubber Wheel Chock - Type B, Complete with Cadmium Plated Eyebolt
Mi Item #11743116
MFR #51380707

Mfr description
51380707 51380707 10X8X6 RBR WHEEL CHOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.08/each

Specifications

Dimensions

  • Depth
    10 in

Details

  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)