Motion
51380715
5" Wide x 4-21-64" High x 5-1/8" Deep, Rubber Wheel Chock - Type D
Mi Item #11743117
MFR #51380715
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Wide x 4-21-64" High x 5-1/8" Deep, Rubber Wheel Chock - Type D
Mi Item #11743117
MFR #51380715

Mfr description
51380715 51380715 5X5-1/4X4-1/4" RBR WHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.38/each

Specifications

Dimensions

  • Depth
    5-1/8 in

Details

  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)