Motion
51380723
9-21/32" Wide x 4-21-64" High x 5-1/8" Deep, Rubber Wheel Chock - Type E
Mi Item #11743118
MFR #51380723
Price$38.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-21/32" Wide x 4-21-64" High x 5-1/8" Deep, Rubber Wheel Chock - Type E
Mi Item #11743118
MFR #51380723

Mfr description
51380723 51380723 10X5X4-1/2" RBR WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.95/each

Specifications

Dimensions

  • Depth
    5-1/8 in

Details

  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)