Motion
51380731
10" Wide x 5" High x 10" Deep, Rubber Wheel Chock - Type A
Mi Item #11743119
MFR #51380731
Price$50.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Wide x 5" High x 10" Deep, Rubber Wheel Chock - Type A
Mi Item #11743119
MFR #51380731

Mfr description
51380731 51380731 10X10X5" RBR WHEEL CHO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.90/each

Specifications

Dimensions

  • Depth
    10 in

Details

  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)