Motion
51380749
8" Wide x 8" High x 11" Deep, Urethane Wheel Chock - Type H
Mi Item #11743120
MFR #51380749
Price$44.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Wide x 8" High x 11" Deep, Urethane Wheel Chock - Type H
Mi Item #11743120
MFR #51380749

Mfr description
51380749 51380749 8X11X8" URETH WHL CHOC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.90/each

Specifications

Dimensions

  • Depth
    11 in

Details

  • Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)