Motion
51380756
14-1/2" Wide x 14-1/2" High x 17" Deep, Urethane Wheel Chock - Type I
Mi Item #11743121
MFR #51380756
Price$246.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14-1/2" Wide x 14-1/2" High x 17" Deep, Urethane Wheel Chock - Type I
Mi Item #11743121
MFR #51380756

Mfr description
51380756 51380756 14-1/2X17X14-1/2" HD U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.68/each

Specifications

Dimensions

  • Depth
    17 in

Details

  • Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)