Motion
51380764
7" Wide x 6" High x 8" Deep, Urethane Wheel Chock - Type G
Mi Item #11743122
MFR #51380764
Price$44.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Wide x 6" High x 8" Deep, Urethane Wheel Chock - Type G
Mi Item #11743122
MFR #51380764

Mfr description
51380764 51380764 7X8X6" URETH WHL CHOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.33/each

Specifications

Dimensions

  • Depth
    8 in

Details

  • Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)