1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
51380830
Clear Smooth Standard Dock Curtain Strips;8" Wide x 7' Long x 0.08" Thick, PVC
MI ITEM #
11743128
MFR #
51380830
Price
$129.35
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Parts and Accessories
Value Collection 51380830
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
51380830
Clear Smooth Standard Dock Curtain Strips;8" Wide x 7' Long x 0.08" Thick, PVC
MI ITEM #
11743128
MFR #
51380830
Mfr description
51380830 51380830 8"X.080X7'CLR SMTH 5PK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$129
.35
/each
Add to Cart
Specifications
Dimensions
Ribbed Strip Thickness
0.1980 in
Strip Size
8 x 0.080
Strip Thickness
0.0800 in
Thickness
0.0800
Width
8 in
Details
Color
Clear
Material
PVC
Style
Smooth
Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items