Motion
51380848
Clear Smooth Standard Dock Curtain Strips;8" Wide x 8' Long x 0.08" Thick, PVC
MI ITEM #11743129
MFR #51380848
List Price$131.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Smooth Standard Dock Curtain Strips;8" Wide x 8' Long x 0.08" Thick, PVC
MI ITEM #11743129
MFR #51380848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$131.00/each for your price

Overview

Mfr description
51380848 51380848 8"X.080X8'CLR SMTH 5PK

Specifications

  • Color
    Clear
  • Material
    PVC
  • Ribbed Strip Thickness
    0.1980 in
  • Strip Size
    8 x 0.080
  • Strip Thickness
    0.0800 in
  • Style
    Smooth
  • Thickness
    0.0800
  • Type
    Standard
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text