1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
51380855
Clear Smooth Standard Dock Curtain Strips;6" Wide x 150' Long x 0.06" Thick, Vinyl
Mi Item #
11743130
MFR #
51380855
Price
$168.38
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 51380855
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
51380855
Clear Smooth Standard Dock Curtain Strips;6" Wide x 150' Long x 0.06" Thick, Vinyl
Mi Item #
11743130
MFR #
51380855
Mfr description
51380855 51380855 6X.060X150' CLR VINYL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$168
.38
/each
Add to Cart
Specifications
Dimensions
Thickness
0.0600
Width
6 in
Details
Color
Clear
Material
Vinyl
Style
Smooth
Type
Standard
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items