Motion
51380889
Clear Smooth Standard Dock Curtain Strips;12" Wide x 150' Long x 1/8" Thick, PVC
Mi Item #11743133
MFR #51380889
Price$847.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Smooth Standard Dock Curtain Strips;12" Wide x 150' Long x 1/8" Thick, PVC
Mi Item #11743133
MFR #51380889

Mfr description
51380889 51380889 12X.120X150' CLR VINYL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$847.85/each

Specifications

Dimensions

  • Strip Size
    122 x 0.120
  • Strip Thickness
    0.2160 in
  • Thickness
    0.1200
  • Width
    12 in

Details

  • Color
    Clear
  • Material
    PVC
  • Style
    Smooth
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)