Motion
51380947
E Track Steel Cargo Bar: 1,250 Lbs. Load Limit
Mi Item #11743134
MFR #51380947
Price$195.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Track Steel Cargo Bar: 1,250 Lbs. Load Limit
Mi Item #11743134
MFR #51380947

Mfr description
51380947 51380947 E TRACK STEEL WORKSMAR
  • Steel is used for general purpose applications and has a high tensile strength
  • It is heavier than aluminum.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.90/each

Specifications

Dimensions

  • Max Bar Working Length
    119 in
  • Min Bar Working Length
    87 in

Details

  • Additional Details
    Steel E-Track Cargo Bar
  • Load Capacity
    1,250 lbs
  • Material
    Steel
  • Type
    Cargo Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)